Spider 5 Stainless Steel

Order Code: ZT5533153S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Product features Dimensions 15 1/2(L)"/ 395mm Material Stainless Steel Weight 110g Colour Silver Keeps hands safely away from heat sources to reduce risk of burns 140mm spider diameter suitable for a wide range of cooking tasks

Specifications for Spider 5 Stainless Steel
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Spider

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome