Tongs Serving Green

Tongs Serving Green

Order Code: ZT5533536SCopy

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Stainless steel serving tongs with colour coded handles to help you eliminate cross contamination. Specifically designed not to have any recesses or folds that might harbour bacteria these tongs are the perfect addition to any kitchen and with their comfortable handles also provide a reliable grip. These tongs are colour coded yellow meaning that they are suitable for handling cooked meat. Product features Dimensions 11(L)/ 290mm Material Stainless steel Vinyl coated Green: Fruit & Veg Colour coded

See full description
Specifications for Tongs Serving Green
  • Material
    Stainless Steel
  • Handle Type
    Vinyl Coated
  • Colour
    Greens
  • Size
    290mm
  • Product Type
    Serving Tongs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome