Cold Cup Water Cooler 7oz (Pack of 2000)

Order Code: ZT5537851S

£79.99 Inc VAT (20%)


Description

Make sure you've always got water on offer in your workplace with this bumper pack of 2000 x 200ml translucent water cooler cups.These cups are made from tough polypropylene that gives them enough strength to cope with commercial use without breaking or splitting. A rolled rim also gives them added sturdiness to stop them from flexing in the hand.Which Water Cooler Dispensers Will These Cups Fit?The cups have a diameter of 70()mm meaning they'll fit in any water cooler cup dispenser that takes this size.Are These Water Cooler Cups Recyclable?Yes polypropylene is widely accepted for recycling which means these water cups can be easily recycled after use. This will help you to divert waste away from landfill and do that little bit more for the planet.Can I Serve Hot Drinks In These Cups?No these cups are only made for use at temperatures of up to 20C so they should only be used to serve water juices and soft drinks. This also means they're not safe for use in microwaves or vending machines.Product featuresCapacity 7oz / 200mlDimensions 91(H) x 70()mmMaterial PolypropyleneWeight 6.20kgColour ClearThe cups are made from strong polypropyleneSuitable for water cooler dispensers that take cups with a 70()mmThese cups can be stacked for space-saving storageThe disposable cups can be recycled after useThese cups are not CE markedThe cups are not microwave-safeNot suitable for use in vending machinesSafe for use at temperatures of up to 20CPerfect for use in offices workplaces functions and eventsEliminates the risk of injuries caused by broken glassRolled rims give the cups added sturdinessThe wide base helps to prevent spills

See full description
Specifications for Cold Cup Water Cooler 7oz (Pack of 2000)
  • Material
    Polypropylene
  • Capacity
    7oz / 200ml
  • Product Type
    Water Cooler Cups
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome