Gold Wine Cooler 1.3L

Order Code: ZT4950542S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

Viners Gold Wine Cooler 1.3L This double wall wine cooler is indispensable for any entertainer at home. Keep your bottle cold and insulated in this stylish ice container, ready to serve chilled drinks on any occasion. This Viners bottle cooler comes with an insulating layer, designed to keep your bottle cool straight from the chiller or fridge without leaving water rings. It has a 1.3 litre capacity, and is 18cm in height x 12cm wide. Made from fine quality steel, our bottle cooler is strong, has a mirror polished interior and a satin brushed gold effect on the exterior. Hand wash only without abrasive sponges. Wash before first use. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gold Wine Cooler 1.3L
  • Material
    Steel
  • Product Type
    Wine Cooler
  • Height
    18cm
  • Colour
    Gold
  • Width
    12cm
  • Capacity
    1.3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome