Air Care Dispenser White
0
1
2
3

Air Care Dispenser White

Order Code: ZT3496551SCopy

£109.99 Inc VAT (20%)
£119.998% off


Description

Innovative and stylish, paired with exceptional performance, choose Aquarius Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex Air Care products. The Aquarius Air Care Dispenser elevates any washroom experience. Compatible with a range of different fragrances, this dispenser helps to eliminate unwanted smells, promote hygiene and improve comfort. Fully programmable and including a 90-day setting making refills last up to 50% longer, helping to manage costs through controlled dispensing. A smooth high gloss, sealed design allows for one-wipe-clean. Dispenser size 21.2cm (L) x 12.5cm (W) x 8.7cm (D). Compatible with recommended: 6191, 6190, 6189, 6188. Also compatible with: 6182, 6183, 6184, 6186. 1 x Aquarius Air Care Dispenser - White

See full description
Specifications for Air Care Dispenser White
  • Colour
    White
  • Type
    Air Freshener Dispenser
  • MFR Part No.
    6994
  • Product Type
    Air Care Dispenser
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome