Car Ac & Interior Deep Sanitiser 150ml

Order Code: ZT5519599S

£4.29 Inc VAT (20%)


Description

G+PRO Car AC & Interior Deep Sanitiser is a complete treatment designed to clean, sanitise and remove odours from vehicle air systems and interiors. It effectively tackles heat exchangers, air ducts, vents, carpets and upholstery, ensuring a fresher, cleaner environment.

Features and Benefits
• Cleans and sanitises the entire AC system and interior surfaces
• Removes unpleasant odours for a fresher driving experience
• Suitable for heat exchangers, air ducts, vents, carpets and upholstery
• Long-lasting sanitising effect for improved air quality

Notes
• Store safely below 50°C and out of direct sunlight

See full description
Specifications for Car Ac & Interior Deep Sanitiser 150ml
  • Volume
    150ml
  • Product Type
    Automotive Cleaner
    Deep Sanitiser
  • MFR Part No.
    1086
  • Size
    150ml
  • Series
    G+Pro
  • Applications
    Sterilising
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome