KSD7 Shades Air Freshener Sport Refills 12 x 280ml

Order Code: ZT2428466S

£49.99 Inc VAT (20%)


Description

Air Freshener Refills Sport is an intensely perfumed odour neutralizer, designed to fit into a metered air freshener dispensers.


System

The Air Freshener Refill aerosol features the American style high-dome, which fits the inner profile of most of the automatic metered dispensing units.
Standard UK and European style aerosols will not fit these machines.

Air Freshener Refill is now fitted with the latest ?soft spring? valve system, which is extremely battery friendly. Tests have proven that utilising this
valve extends battery life by 2 to 3 more times than the previous valve.


Applications

- Air Freshener Refill is formulated to remain suspended in the air for many hours, eliminating mal-odours. One unit, suitably placed, will fragrance
approx. 6000 cubic feet. Each aerosol delivers 3000 applications, set to spray at 20 minute intervals. One aerosol will last approx. 6 weeks.

- Air Freshener Refill is available in a range of perfumes; some extremely well suited to offices and boardrooms, whilst others find applications in
nursing homes.

- Air Freshener Refill masks and then eliminates odours making it a must have in washrooms and other areas where bad odours flourish.


Method of Use

Position the Air Freshener Refill aerosol into the dispenser and set the timer to the desired interval.

See full description
Specifications for KSD7 Shades Air Freshener Sport Refills 12 x 280ml
  • Material
    Aerosol
  • Size
    280ml
  • Product Type
    Air Fresheners & Refills

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome