All-purpose Cleaner For The Workshop, Alkaline Concentrate 30.300, 20 L Canister

Order Code: ZT2700854S

£209.99 Inc VAT (20%)


Description

All-purpose cleaner for the workshop, alkaline concentrate 30.300, 20 l canister. Supplied = assembled. Contents = 20 l. Weight = 22.04 kg. pH value = 12, 5. Hazard class = GHS05. Product type = industrial cleaners. Aluminium compatible and gentle on materials - also suitable for sensitive surfaces and workpieces (painted surfaces, copper, aluminium, etc.) Demulsifying - therefore suitable for oil separators, tested separation friendliness. Environmentally compatible and user friendly, tensides easily biodegradable (according to OECD criteria) Meets the requirements of Austrian standard NORM B 5104, B 5105 and B 5106 regarding waste water. Efficient and cost saving. The powerful all-purpose cleaner Effective cleaning concentrate for efficiently cleaning parts and surfaces, e.g. engine cleaning. For perfect, universal cleaning of floors, vehicles and workshops of all kinds Removes the following types of dirt: - Highly suited as a pre-spray cleaner - also powerful on general everyday and environmental soiling - Greases, oils, incrustations and soot particles, brake dust - Intensive cleaner - effective even on coarse dirt - Easily removes hydraulic and engine oils

See full description
Specifications for All-purpose Cleaner For The Workshop, Alkaline Concentrate 30.300, 20 L Canister
  • Product Type
    Industrial Cleaners
  • Hazard Class
    GHS05
  • pH Value
    12.5
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome