Alustar 200 Machine Cleaner In Plastic Canister Capacity 20L

Order Code: ZT4131867S

£309.99 Inc VAT (20%)
£319.993% off


Description

ALUSTAR 200 machine cleaner, in plastic canister, capacity 20 l. Area of application = parts cleaning. Model = concentrate. Contents = 20 l. Weight = 21.4 kg. pH value = 13. Hazard class = GHS05. Product type = industrial cleaners. Environmentally friendly - no VOCs. High yielding - can be mixed with water. Can be used manually and mechanically. ALUSTAR 200 is a low residue and low foam cleaner that is particularly suitable for use in parts cleaning machines such as the hot water parts washer (HTW) or high pressure parts washers (BIO-CIRCLE HP and HP Vigo) The cleaner is used for medium to heavy grease, oil and pigment contamination in machine cleaning processes and can be used for aluminium, zinc plated surfaces, non-ferrous metals, steel, stainless steel and plastic. It is alkaline (pH 13) and free of phosphates and solvents. The demulsifying property makes it possible to remove deposits of oils and greases, for example, by means of plate phase separators. This enables a long service life of the cleaning agent. Due to its high concentration, ALUSTAR 200 can be used with water in a mixing ratio of 3% to 5%. The cleaner has also been developed as a low temperature cleaning agent and can therefore be used effectively at room temperature. Its cleaning capacity increases at a higher temperature. - Alkaline, aqueous cleaner and degreaser - Safe, as free of VOCs - Suitable for machine use - Removes medium to heavy grease, oil and pigment stains - Can be used on surfaces made of aluminium, non-ferrous metals or on zinc plated surfaces - Can be used at room temperature - No phosphates or solvents - Demulsifying function enables long service lives Applications: - Universal - can be used manually and mechanically (e.g. in high pressure cleaners and ultrasonic cleaning devices) - In automated parts cleaning processes, for example in production or maintenance - Suitable for more sensitive components such as aluminium or zinc plated surfaces Suitable machines: - Ultrasonic cleaners - Hot water parts washers - Series or multi-chamber systems - High pressure parts washers

See full description
Specifications for Alustar 200 Machine Cleaner In Plastic Canister Capacity 20L
  • Applications
    Parts cleaning
  • Volume
    20L
  • Product Type
    Industrial Cleaner
  • Hazard Class
    GHS05
  • pH Value
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome