Alustar 500 Machine Cleaner In Plastic Canister Capacity 20L

Order Code: ZT4131837S

20L
£539.99 Inc VAT (20%)


Description

ALUSTAR 500 machine cleaner, in plastic canister, capacity 20 l. Area of application = parts cleaning. Model = concentrate. Contents = 20 l. Weight = 21 kg. pH value = 7.3. Hazard class = GHS05. Product type = industrial cleaners. Environmentally friendly - no VOCs. No silicate - very good material compatibility. Cleans components made of steel, stainless steel, aluminium, brass, copper, etc. Economical, high yield, extremely long bath life. The water-based machine cleaner ALUSTAR 500 does what classic alkaline cleaners cannot: it removes extreme oil and grease cracks, even from aluminium, brass and copper! With the power of sustainable raw materials: the high yield natural boost cleaner contains vegetable esters and natural fatty acids of vegetable origin. ALUSTAR 500 is free of VOCs, silicate and alkaline solutions, it is pH-neutral and low in residues. Instead of alkaline solutions, coconut oil based surfactants and special cleaning additives are used. The cleaner is non hazardous once diluted with 30% water. The machine cleaner is perfect for component cleaning after deep drawing, for cleaning abrasive particles and for high levels of oil and grease cracking. With the plate phase separator, a long service life is guaranteed. The product features at a glance: - Environmentally friendly and safe → VOC-free, free of alkaline solutions - Very good material compatibility as free of silicate - Cleans components made of a wide variety of metals, such as steel, stainless steel, aluminium, brass, copper, etc. - Wide ranging uses in cleaning: components after deep drawing, components of large engines, bogies and brake systems, cutting tools, punching tools, automation cells and many more - Also suitable for ultrasonic cleaners and immersion baths

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome