Anti-Bacterial Multi-Purpose Cleaner Spray Pomegranate & Lime 1L (Pack of 6) - 3007938

Order Code: ZT4177281S

£15.99 Inc VAT (20%)


Description

Dettol Antibacterial Multipurpose Cleaner Spray is a powerful cleaner that cuts through the toughest, grease, grime and dirt for a quicker and highly effective clean. With 3x cleaning power the cleaner leaves your home sparkling clean and smelling fresh.
Powers through grease, burnt on food and dirt
Leaves your home sparkling clean and smelling fresh
Tough grease, grime and dirt removal
Kills 99.9% of bacteria, including E.coli and the influenza virus and Coronavirus = SARS-CoV-2
Leaves surfaces sparkling
Fresh fragrance burst
With 3x Cleaning Power
Fragrance: Pomegranate and Lime
Volume: 1 litre
Pack of 6

See full description
Specifications for Anti-Bacterial Multi-Purpose Cleaner Spray Pomegranate & Lime 1L (Pack of 6) - 3007938
  • Product Type
    Multi-Purpose Cleaner
  • Volume
    1L
  • Form
    Spray
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome