CB 100 Alu Industrial Cleaner, Capacity 20 L, Degreasing

Order Code: ZT2704505S

£349.99 Inc VAT (20%)


Description

CB 100 Alu industrial cleaner, capacity 20 l, degreasing. Area of application = parts cleaning. Model = concentrate. Contents = 20 l. Weight = 20 kg. pH value = 8, 6. Product type = surface cleaning agents. No VOCs and non-hazardous. Based on renewable raw materials. With tarnish protection and aluminium protection formula. Ready-to-use cleaners and degreasers for manual and machine use with natural grease dissolving power and a special formula to protect aluminium, no solvents (non-hazardous) CB 100 Alu removes heavy dirt, such as oils, special greases or pastes from components or tools. Wax and bitumen residues as well as rubber marks can also be effectively removed. The water based cleaner provides the parts with an effective corrosion protection coating. The low foaming cleaner has a pleasant odour and contains no VOCs. It can therefore be used as a petroleum substitute. It is safe to use as it is non-hazardous as specified by the CLP regulation. Applications: - For pre-cleaning components - Suitable for use in production facilities as well as maintenance and servicing - For use in industrial facilities and the trades Details: - No VOCs and non-hazardous - Nature Boost: based on renewable raw materials - Tarnish protection, aluminium protection formula - Temporary intermediate storage possible, corrosion protection - Low foaming - Concentrate: ready-to-use

See full description
Specifications for CB 100 Alu Industrial Cleaner, Capacity 20 L, Degreasing
  • Product Type
    Surface Cleaning Agents
  • pH Value
    8.6
  • Area of application
    Parts Cleaning
  • Applications
    Parts Cleaning
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome