FT 400 cleaner, pack of 20 + 10 sprayers, no surfactants. Contents = 500 ml. Weight = 9.9 kg. Weight per item = 0.5 kg. Product type = surface cleaning agents. Excellent dissolving power. Safe, non-hazardous. Largely residue and streak-free. The cleaner from the FT family contains no surfactants and is ideal for pre-treatment and final cleaning of surfaces. Easy application by spraying on and then wiping off. The cleaner evaporates from the cleaned surface quickly and leaves almost no residue, and is also non-hazardous as specified by the CLP regulation. The corrosion inhibitors that the cleaner contains ensure temporary corrosion protection. FT 400 is ready to use and is perfect for cleaning by hand, such as degreasing very dirty motors and machines, or cleaning parts after 3D printing. In addition, the cleaner has a high dissolving power and not only effectively removes dyes, label residues and fresh paint residue, but oils, greases or separating agents can also be removed when they have left residue on surfaces.