Glass Cleaner Ready to Use 500ml

Order Code: ZT4854583S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Take steps towards a more environmentally responsible cleaning operation with this 500ml Greenspeed glass cleaner bottle. The innovative vegetable-based formula means this cleaner will quickly power through stains and soiling without leaving behind any streaks. This makes it easy for staff to keep your hard surfaces spotless at all times. The solution also features a refreshing citrus perfume to tackle bad odours and keep your surfaces smelling as fresh as they look. As it's made with renewable, vegetable-based ingredients, this cleaner is both kind to Earth's natural resources and free from potentially harmful substances such as chlorine compounds and petroleum-based detergents. As such, switching to this solution will help to minimise your environmental impact and protect the wellbeing of your staff and customers.

See full description
Specifications for Glass Cleaner Ready to Use 500ml
  • Volume
    500ml
  • Container Type
    Bottle
  • Scent
    Citrus
  • Product Type
    Glass Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome