Green Hard Surface Floor Cleaner Sachets (Pack of 20)

Order Code: ZT4867989S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Each pre-dosed sachet makes up to 100-litres of ready to use chemical, so there's no need for staff to guess or measure the amount of solution to use. This helps to make cleaning tasks that bit quicker, and will prevent any expensive chemical over-dosing. Simply fill your bucket with 5Ltr of water, add the sachet and agitate for an effective, ready-to-use solution in seconds. Tackle the dirtiest floors and clean up your own carbon footprint with these hard surface floor cleaner sachets from Jantex Green. The powerful formula easily cleans tough dirt on your most-used floors, containing detergents which emulsify oil and grease to keep insoluble dirt in suspension, guaranteeing finishes that are free of stains and smears. By using 70% less packaging, these sachet pouches can give you up to 96% more storage space, and will significantly reduce your single-use plastic consumption to help you do that little bit more for the environment.

See full description
Specifications for Green Hard Surface Floor Cleaner Sachets (Pack of 20)
  • Container Type
    Sachet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome