GS 200 Cleaner In Plastic Canister Capacity 20L

GS 200 Cleaner In Plastic Canister Capacity 20L

Order Code: ZT4131789S

£659.99 Inc VAT (20%)


Description

GS 200 cleaner, in plastic canister, capacity 20 l. Area of application = grease removal. Model = concentrate. Contents = 20 l. Weight = 18 kg. Product type = surface cleaning agents. Use when there is extreme soiling. High yielding - a very thin application is sufficient. VOC reduced and non-flammable. GS 200 dissolves extreme contamination in a natural way. The special feature of this cleaner is that the majority of the ingredients are based on renewable raw materials. These natural active ingredients are characterised by their very high dissolving power on the most stubborn contaminants. A high quality alternative to solvents that contain VOCs and irritants. Even a very thin application is sufficient to dissolve extreme contamination. Optimum performance while protecting employees and reducing the environmental impact. The highly effective cleaner and degreaser is NSF-certified for use in the food industry. Stubborn greases, anti-corrosion waxes, adhesive residues, bitumen, tectyl, silicone, sealants, rubber, stubborn cracking - the products of thermal decomposition of plastics or oil and much more can be efficiently removed from ball bearings, screw, barrel and nozzle areas. Burnt in layers of oil in gears and engines are reliably dissolved and removed. Due to its properties, the cleaner evaporates more slowly than conventional solvents. This results in a longer reaction time, which at the same time ensures high effectiveness and economy. The grease solvent ensures a high level of safety during application due to its high flash point (100 °C) Due to the reduced level of VOCs, only low emissions of product vapours occur during application, which means a less impact on the user and the environment. GS 200 is ready to use for manual application or immersion (also suitable for recirculation systems) Simply spray on thinly and wipe off with an absorbent cloth after a short reaction time. Non-hazardous according to CLP regulation. NSF certified under K3 146720.

See full description
Specifications for GS 200 Cleaner In Plastic Canister Capacity 20L
  • Applications
    Food Industry
  • Volume
    20L
  • Product Type
    Surface Cleaning Agents

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome