L EVO Industrial Cleaner, Non-Hazardous, Pack Of 10, Capacity 20 L

L EVO Industrial Cleaner, Non-Hazardous, Pack Of 10, Capacity 20 L

Order Code: ZT2703705S

£2,399.99 Inc VAT (20%)


Description

L EVO industrial cleaner, non-hazardous, pack of 10, capacity 20 l. Supplied = assembled. Area of application = parts cleaning. Model = solution. Contents = 20 l. Weight = 204 kg. pH value = 8. Weight per item = 20.4 kg. Product type = surface cleaning agents. Ready for use. For medium to heavy cleaning and degreasing jobs on aluminium, zinc plated surfaces, non-ferrous metal, stainless steel, tiles, plastic (such as PE) Effective - high cleaning power due to active microorganisms. Environmentally friendly and safe - non-hazardous and no VOCs. Can be heated to up to 50 °C. The cleaner with microorganisms is suitable for almost all materials, has highly active cleaning properties and can be used in brush cleaning tables as well as in the high pressure parts washers from BIO-CIRCLE. The natural microorganisms that the cleaner contains are used for degrading the grease or oil contamination biologically, the incorporated oil is broken down into CO ² and water. This allows them to ensure that parts are thoroughly cleaned, a long product life and usability while maintaining a consistently high cleaning performance. Compared to cold cleaners, BIO-CIRCLE L EVO has up to four times the bath life. Even when it is becoming increasingly dirty, a consistently good cleaning result can be achieved. As a pH-neutral, aqueous cleaning agent, the cleaner is gentle on surfaces, and virtually all materials from plastic to steel can be cleaned. In addition, special corrosion inhibitors provide temporary protection after cleaning. Ideal for the GT Compact and HP Vigo parts cleaners.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome