Lemon Floor & Multi-surface Cleaner 5L

Order Code: ZT1326577S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

With a fresh citrus perfume for the ultimate freshness, this wonderful chemical cleans multiple surfaces in one quick application. This is easy to use and ideal for cleaning floors and walls.

Specifications for Lemon Floor & Multi-surface Cleaner 5L
  • Fragrance
    Lemon
  • Type
    Cleaning Fluids
  • MFR Part No.
    PS2220
  • Weight
    5.086kg
  • Material
    Plastic
  • Colour
    Yellow
  • Form
    Hard Surface Cleaner
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome