Multi-Surface Cleaner 6 x 750ml

Multi-Surface Cleaner 6 x 750ml

Order Code: ZT3082141S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Capacity L: 4.5.
Capacity ml: 4500.
Container Type: Plastic flask.
Fragrance: Fruity/floral.
Pack Quantity: 6 x 750mL.Cleans, freshens and enhances all hard surfaces without leaving residue. Ideal for cleaning desks, chairs, windows and doors. Suitable for use on wood, glass, plastic, aluminium stainless steel and other water washable surfaces. Fruity/floral fragrance. Pack of 6 x 750ml.

See full description
Specifications for Multi-Surface Cleaner 6 x 750ml
  • Capacity
    4.5L
  • Fragrance
    Fruity/floral
  • Volume
    4.5L
  • Size
    750ml
  • Applications
    Wood
    Stainless Steel
    Windows
    Aluminium
    Plastic
    Glass
    Hard Surfaces
  • Product Type
    Multi-Surface Cleaner
  • Pack Quantity
    6 x 750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome