Organic All-Purpose Cleaner, Pack Of 10 X 1 L Bottles, 5 X PET Spray Bottle + 5 X Refill

Order Code: ZT2702661S

£279.99 Inc VAT (20%)


Description

Organic all-purpose cleaner, pack of 10 x 1 l bottles, 5 x PET spray bottle + 5 x refill. Supplied = assembled. Contents = 1 l. Weight = 10.4 kg. pH value = 13. Weight per item = 1.04 kg. Product type = industrial cleaners. Ready made and for immediate use. Can be mixed with water, ensuring a high yield. Surface remains undamaged, and is still shiny after cleaning. The organic all-purpose cleaner is an alkaline cleaner for all different areas. The cleaner can be used for cleaning by hand, or using machines. The organic all-purpose cleaner can be diluted with water in a ratio of up to 1:100, making it very economical. It not only effectively removes grease, oils, waxes and resins, but also algae, mould, soot or insect residues. Stains caused by pencils, ball point pens, felt tip pens or ink are also removed. Coffee and tea stains, shoe polish, nicotine or bitumen and tar splashes can be cleaned up. Even blood can be removed effectively. The cleaner is a real all rounder and can be used on a wide variety of materials. These include surfaces made of wood, rubber, stone, metal or plastic. It also cleans glass, paint, ceramic and porcelain. It is also suitable for fabrics, carpet and upholstery. - Powerful cleaner - Non flammable and non abrasive - Surfaces remain shiny - Highly concentrated

See full description
Specifications for Organic All-Purpose Cleaner, Pack Of 10 X 1 L Bottles, 5 X PET Spray Bottle + 5 X Refill
  • Product Type
    Industrial Cleaners
  • Supplied
    Assembled
  • Pack Quantity
    10
  • pH Value
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome