Poly Strip 100 Universal Cleaner In Plastic Canister Capacity 10L

Order Code: ZT4131883S

10L
£519.99 Inc VAT (20%)


Description

Poly Strip 100 universal cleaner, in plastic canister, capacity 10 l. Area of application = ultrasonic systems. Model = concentrate. Contents = 10 l. Weight = 11 kg. Hazard class = GHS07. Product type = ultrasonic cleaners. Removes powder coatings, paints, adhesives, silicones, and much more. Cleans stainless steel, aluminium, non-ferrous metals and zinc plated surfaces. Application in immersion baths, ultrasonic baths and paint strippers. Fewer hazardous substances. The highly effective, ready to use all rounder removes what other cleaners can not. Organic coatings are dissolved - even thick layers. The low hazard paint and polymer remover is also hardly flammable (flash point > 100 °C) , which significantly increases occupational safety. Ready to use: cleaner is ready to use immediately. Suitable for use at room temperature, can also be heated to 40 - 55 °C.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome