Power Cleaner 200 Intensive Cleaning Concentrate Pack of 20 + 10 Sprayers Capacity 500 ml

Order Code: ZT4132023S

£459.99 Inc VAT (20%)


Description

Power Cleaner 200 intensive cleaning concentrate, pack of 20 + 10 sprayers, capacity 500 ml. Area of application = surface cleaning. Model = concentrate. Contents = 0.5 l. Weight = 11.3 kg. pH value = 1.5. Weight per item = 0.57 kg. Hazard class = GHS07. Product type = limescale/rust cleaners. Very economical - can be mixed with water. Applicable with foam sprayers (stable foam) Cleans steel, stainless steel, aluminium, plastic, concrete and stone. Power Cleaner 200 is a highly effective intensive cleaning concentrate. Its stable foam means it is predestined for use in foam sprayers. It deep cleans surfaces and removes mineral contaminants such as rust, limescale and urine scale, as well as scale deposits, rust and corrosion, cement residue, grouting sponge, salt efflorescence and oxide stains, etc. It can also be used in ultrasonic cleaners. The cleaner is suitable for manual application and is best used in outdoor areas such as terraces, garden paths, parks, car parks and petrol stations. The cleaner is characterised by the following properties: - Reduced VOCs: fewer volatile organic compounds - Manual application - Can also be used in ultrasonic cleaners, can be heated up to 90 °C

See full description
Specifications for Power Cleaner 200 Intensive Cleaning Concentrate Pack of 20 + 10 Sprayers Capacity 500 ml
  • Applications
    Surface Cleaning
  • Product Type
    Limescale/Rust Cleaners
  • Form
    Concentrate
  • pH Value
    1.5
  • Hazard Class
    GHS07
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome