Rust Prevention Oil, 20 L Canister, With Long-term Protection

Rust Prevention Oil, 20 L Canister, With Long-term Protection

Order Code: ZT2703417SCopy

£619.99 Inc VAT (20%)

Currently unavailable

Description

Rust prevention oil, 20 l canister, with long-term protection. Product type = rust protection. Corrosion protection of metal and machine parts before, during and after machining as well as during storage. Exceptionally high neutralisation capacity. Powerful dewatering effect. The high performance rust prevention oil protects metal surfaces and machine components before, during and after processing as well as during storage indoors, and outside buildings. The brown oil has a powerful dewatering effect by creeping under water and displacing it. Due to its high neutralisation capacity, long term corrosion prevention is ensured even in proximity to aggressive media such as acids and alkalis. Semi-finished products and finished parts are thereby protected until subsequent processing, assembly or during transport. The oil is particularly suitable for seasonal equipment and machine use, for example in construction, forestry and agriculture, as well as tools used by municipal workers which are put in storage for extended periods. Application - Use in maintenance and servicing - Use in industry, production and workshops Application BIO-CIRCLE rust prevention oil is ready for use and sprayed ronto the surface to be protected. The workpieces should be left to dry briefly, after which work can continue. The oil is also suitable for use in immersion processes at 20 - 25 °C for the treatment of cavities.

See full description
Specifications for Rust Prevention Oil, 20 L Canister, With Long-term Protection
  • Product Type
    Rust Protection
  • Form
    Oil
  • Colour
    Brown
  • Volume
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome