Stainless Steel Cleaner And Care, Capacity 0.48 L, Pack Of 10, pH Value 5.0 - 7.0

Stainless Steel Cleaner And Care, Capacity 0.48 L, Pack Of 10, pH Value 5.0 - 7.0

Order Code: ZT2702741SCopy

£229.99 Inc VAT (20%)


Description

Stainless steel cleaner and care, capacity 0.48 l, pack of 10, pH value 5.0 - 7.0. Supplied = assembled. Contents = 0.48 l. Weight = 5.4 kg. pH value = 5, 0 - 7, 0. Weight per item = 0.54 kg. Product type = surface cleaning agents. High grease dissolving power due to dynamic inner structure. Silk matt stainless steel surface with non-fingerprint finish. Based on renewable resources. The DK5 stainless steel cleaner is a high yielding, powerful stainless steel cleaner that can be used to effortlessly remove layers of grease vapours. It removes food residue, fingerprints, greasy residue and dirt. It leaves a silk matt surface with a non-fingerprint finish. The cleaner is suitable for use on extractor hoods, ovens, shelving units, lifts, exhaust air systems and smooth surfaces such as ceramic and enamel. The tried and tested functional principle of the intelligent fluids strips off any dirt in a two-step process: - Penetration, infiltration and fragmentation of layers of dirt - Stripping, enclosure and removal of the fragments

See full description
Specifications for Stainless Steel Cleaner And Care, Capacity 0.48 L, Pack Of 10, pH Value 5.0 - 7.0
  • Product Type
    Surface Cleaning Agents
  • Pack Quantity
    10
  • Supplied
    Assembled
  • pH Value
    5.0 - 7.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome