0
1
2

Surface Cleaner 533mm Stainless Steel Soft Grip tufGUN MSQ

Order Code: ZT3373052S

£999.99 Inc VAT (20%)


Description

Specification:
Max Pressure: 275bar (4000PSI)
Cleaning path: 21” (533cm) Width
Trigger connection: MSQ Male Inlet – (Can be removed to get 3/8” BSP Female)
Max flow rate: 45l/min
Max Temperature: 150°C

V-TUF H1.008TT TufTURBO X 533 21" Double Nozzle Patio Cleaner/Surface Cleaner is designed for fast, precise & operator friendly cleaning. The durable design and construction of both the hood and spinner assembly guarantees an excellent life of hard work. Features Include: Easily CollaPSIble for Transport, 4No. Large Castor Wheels, Replacement Brush Skirt, One Piece Non Corrosive Hood, On/Off Trigger Control, Comfortable Dual Grip, Robust Pin & Lock Main Hinge, Robot Welded Rotor Arm and Self Lubricating Spindle.

The sealed swivel prevents dirt and grit splashing back into the swivel.

Rotary Surface Cleaners (sometimes referred to a Whirl-A-Way or whirlaway) are best known for:

V-Spin Technology - High Speed Stainless Steel Swivel

Ideally suited for industrial and commercial cleaning tasks

Impact Resistant Housing

Inlet: DuraKLIX MSQ 3/8"M Plug (to 3/8"F)

Highly Corrosive Resistant (Stainless Steel Frame & Body) .



Compatible with all V-TUF Industrial Petrol, Diesel & Electric Power Washers:

Petrol TORRENT Pressure Washer Range

Diesel TORRENT Pressure Washer Range

Petrol DD Pressure Washer Range

Petrol GB Pressure Washer Range

Electric RAPID Pressure Washer Range.



Industries:
• Block Paved Areas, • Public Walkways & Courtyards, • Commercial Yards, • Concreted Floor Areas, • Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.



Please note: Due to product development, specifications may change without prior notice and images are for specification purposes only. E&OE

See full description
Specifications for Surface Cleaner 533mm Stainless Steel Soft Grip tufGUN MSQ
  • Material
    Stainless Steel
  • Product Type
    Surface Cleaner
  • Size
    533mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome