UNO W Workshop Cleaner, Pack Of 10 X 1 L Bottles, Low Foaming

Order Code: ZT2694825S

£259.99 Inc VAT (20%)


Description

UNO W workshop cleaner, pack of 10 x 1 l bottles, low foaming. Supplied = assembled. Contents = 1 l. Weight = 1.03 kg. pH value = 13. Weight per item = 0.1 kg. Hazard class = GHS05. Product type = scrubber dryers. Water-based, alkaline workshop cleaner. Highly concentrated, mixing ratio 1:40 with water. Low foaming, suitable for use on machinery. No phosphates, does not damage materials and non abrasive. Temporary corrosion protection. UNO W is a water-based alkaline cleaner suitable for universal use in the workshop area. Its effective formula allows the removal of dirt typical to the workshop, such as oils, greases, resins, waxes, nicotine, insect grime, soot and bitumen and tar splashes. Its high level of material compatibility makes it possible to clean machines, tools, workshop equipment and vehicles without damaging the base material. It is not aggressive on metals, plastics, tiles, wood or rubber, and does not contain phosphates. Moreover, UNO W features temporary corrosion protection to protect metals prone to rust. The low foaming formula not only allows it to be used manually, but also in high pressure cleaners, floor cleaning equipment and spray extraction equipment. In addition, UNO W NORM B 5105 has been tested (registration number ON-N 2011 139) and is therefore compatible with oil traps. Instructions for use: apply concentrated or diluted with water by a ratio of up to 1:40, allow to act, rinse off. Do not apply to aluminium or zinc coatings as a concentrate.

See full description
Specifications for UNO W Workshop Cleaner, Pack Of 10 X 1 L Bottles, Low Foaming
  • Product Type
    Scrubber Dryers
  • Hazard Class
    GHS05
  • Supplied
    Assembled
  • Pack Quantity
    10
  • pH Value
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome