0
1
2

Wall Surface Cleaner Cleaner TufTURBO300X 300mm Diameter with Handle and 51mm Extraction Port - Ktq Inlet with Jets

Order Code: ZT3372989S

£819.99 Inc VAT (20%)


Description

V-TUF H1.003TT TufTURBO300X Surface Cleaner is designed for fast, precise & operator friendly cleaning. The durable design and construction of both the hood and spinner assembly guarantees an excellent life of hard work. Features Include: Easily CollaPSIble for Transport, Replacement Brush Skirt, One Piece Non Corrosive Hood, Robot Welded Rotor Arm and Self Lubricating Spindle.

The sealed swivel prevents dirt and grit splashing back into the swivel.



Rotary Surface Cleaners (sometimes referred to a Whirl-A-Way or whirlaway) are best known for:

V-Spin Technology - High Speed Stainless Steel Swivel

Ideally suited for industrial and commercial cleaning tasks

Impact Resistant Housing

Inlet: DuraKLIX KTQ Plug - Connect with TG350FKTQPB or TG350FKTQMSQ

Highly Corrosive Resistant (Stainless Steel Frame & Body) .



Compatible with all V-TUF Industrial Petrol, Diesel & Electric Power Washers:

Petrol TORRENT Pressure Washer Range

Diesel TORRENT Pressure Washer Range

Petrol DD Pressure Washer Range

Petrol GB Pressure Washer Range

Electric RAPID Pressure Washer Range.

VTUF110, VTUF240, VTUF415-250


Areas of Application:
• Cladding, Concrete walls, Brick walls, Stone walls

See full description
Specifications for Wall Surface Cleaner Cleaner TufTURBO300X 300mm Diameter with Handle and 51mm Extraction Port - Ktq Inlet with Jets
  • Product Type
    Wall Surface Cleaner
  • Diameter
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome