Window & Multi-Surface Cleaner, 750ml, Case of 6

Order Code: ZT1467805S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

This Window & Multi-Purpose Cleaner offers a versatile solution for cleaning glass and a wide range of interior surfaces, providing a streak-free shine every time. Ideal for use in a variety of settings, including homes, hotels, and hospitals, it effectively tackles grime and grease on windows, mirrors, table tops, and food display cabinets. The product comes in a convenient pack of six 750ml bottles, including two trigger spray bottles for easy application and four standard capped bottles. This cleaner not only removes malodours but also ensures a spotless finish, thanks to its Odour Neutralising Technology.

Features and Benefits
• Cleans glass and multiple interior surfaces, leaving a crystal-clear shine
• Suitable for use in diverse environments
• Effectively removes grime, grease, and malodours with Odour Neutralising Technology
• Pack includes six 750ml bottles, two with trigger sprays for user-friendly application

See full description
Specifications for Window & Multi-Surface Cleaner, 750ml, Case of 6
  • Standards Met
    Conforms to EN1276
  • Type
    Multi-Purpose Cleaner
    Window Cleaner
  • MFR Part No.
    7517904
  • Applications
    Glass
  • Container Type
    Bottle
  • Size
    750ml
  • Fragrance
    Fragranced
  • Product Type
    Multi Surface Cleaner
  • Concentration
    Ready to Use
  • For Use On
    Glass
    Hard Surfaces
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome