Active Fresh Toilet Cleaner 750ml Citrus Zest (Pack of 12) - 3038061

Active Fresh Toilet Cleaner 750ml Citrus Zest (Pack of 12) - 3038061

Order Code: ZT4177235SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.158%


Description

Harpic Bleach White and Shine toilet cleaner is an effective ready-to-use cleaning gel for your toilet, killing 99.9% of bacteria and leaving a long-lasting fresh fragrance. The unique nozzle allows you to reach under the rim of the toilet whilst the special formula removes limescale and stains.
For use in toilets
Removes limescale and stains
Kills 99.9% of bacteria
Long-lasting freshness
Ergonomic design reaches under the toilet rim
Fragrance: Citrus Fresh
Volume: 750ml
Pack of 12

See full description
Specifications for Active Fresh Toilet Cleaner 750ml Citrus Zest (Pack of 12) - 3038061
  • Fragrance
    Citrus Fresh
  • Volume
    750ml
  • Product Type
    Toilet Cleaner
  • Form
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome