Bathroom Cleaner 500ml

Order Code: ZT3961717S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 +£4.688%


Description

HG Bathroom Cleaner 500ml: Sparkling Clean, Effortless Shine for Your Bathroom Haven
Say goodbye to grimy surfaces and hello to a sparkling bathroom oasis with HG Bathroom Cleaner 500ml! This versatile formula tackles everyday bathroom messes on:

Washbasins: Eliminate soap scum, toothpaste stains, and watermarks for a gleaming finish.
Plastic Shower Cubicles: Dissolve grime, prevent mold growth, and restore pristine white.
Tiled Walls: Banish soap scum buildup and hard water stains for a streak-free shine.
But HG Bathroom Cleaner isn't just a daily cleaner, it's your secret weapon against:

Light Limescale: Gently dissolve limescale deposits without harsh chemicals, protecting your surfaces.
Freshness Boost: Enjoy a pleasant, long-lasting fragrance that keeps your bathroom smelling clean and inviting.
Why Choose HG Bathroom Cleaner?

Safe for Daily Use: Mild formula is gentle on surfaces, making it perfect for regular cleaning.
Effortless Application: Simply spray, wipe, and rinse for quick and easy cleaning.
Time-Saving: Tackle multiple bathroom surfaces with one versatile cleaner.
Effective Results: See visible cleaning power against dirt, grime, and light limescale.
Eco-Conscious: Biodegradable formula is kind to the environment.
Upgrade your bathroom cleaning routine with HG Bathroom Cleaner 500ml! Order yours today and experience the difference:

See full description
Specifications for Bathroom Cleaner 500ml
  • Type
    Bathroom Cleaner
  • Size
    500ml
  • Cleaner Type
    Bathroom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome