Bucket of Ocean Fresh 'P' Blocks Non-PDCB (3kg)

Bucket of Ocean Fresh 'P' Blocks Non-PDCB (3kg)

Order Code: ZT1029546XCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%

Order by 3pm, get it Tomorrow

Description

Deodorising cubes for use in urinal bowls and channels. Ocean fresh fragrance. Cleans and helps prevent limescale. Water soluble, will not cause blockages. Lasts up to 4 weeks. Biodegradable and PDCB free. Complies with EC648/2004.

Specifications for Bucket of Ocean Fresh 'P' Blocks Non-PDCB (3kg)
  • Applications
    Toilets
  • Container Type
    Tub
  • Series
    Chanel-Blox™
  • Type
    Toilet Blocks
  • Fragrance
    Ocean
  • Pack Quantity
    190
  • Product Type
    Urinal Blocks
  • Product Format
    Block
  • Hazard Warning
    Corrosive
  • Concentration
    Ready to Use
  • Size
    3kg
Product Reviews -
3 months ago by Richard
Always a super fast delivery and competitive pricing

5 years ago by Roy
very good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome