C520 WR1 Tolette Toilet Cleaner - 5L

C520 WR1 Tolette Toilet Cleaner - 5L

Order Code: ZT5361685SCopy

£15.29 Inc VAT (20%)


Description

This Toilet and Urinal Cleaner is a viscous 3-in-1 solution designed to clean, descale, and deodorise effectively. Safe for use on stainless steel, copper, chrome, and all other toilet and washroom metals and alloys, this cleaner ensures thorough maintenance of your restroom facilities. Its powerful formula not only tackles tough stains and limescale but also leaves behind a pleasant fragrance, enhancing the overall cleanliness and freshness of the environment.

Features and Benefits
• Multi-functional viscous cleaner designed for cleaning, descaling, and deodorising
• Compatible with a variety of metals and alloys, including stainless steel and copper
• Efficiently removes stubborn stains and limescale buildup
• Infuses spaces with a refreshing fragrance after use

Approvals
• UK Rail Cat No: 007/500047

Warnings
• Corrosive

See full description
Specifications for C520 WR1 Tolette Toilet Cleaner - 5L
  • Series
    C520 Toilette
  • Applications
    Cleaning
    Deodourising
    Descaling
    Metal
    Toilets
    Urinals
    Washrooms
  • Product Type
    Toilet Cleaner
  • Size
    5L
  • Container Type
    Screw Top Bottle
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Concentration
    Ready to Use
  • Fragrance
    Fragranced
  • Standards Met
    ESG Approved
  • MFR Part No.
    C5205XXAM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome