Clover Eco 550 Toilet Cleaner RTU 12 x 1 Litre

Order Code: ZT2620248S

£45.99 Inc VAT (20%)


Description

Clover Eco 550 Toilet Cleaner ideal for daily use and can be used on all toilet and urinals, including stainless steel. This cleaner is ready to use straight from the bottle, meaning you don’t have to go through the trouble of diluting it. Simply apply a small amount evenly onto the sides of the toilet and under the toilet rim, brush vigorously and flush clean. Use on all toilet and urinal installations. Safe for use on surfaces made from stainless steel, porcelain and GRP.
Kinder to the environment, in comparison to other toilet cleaners, with its Ecolabel certification. For advanced cleanliness, the cleaner features a fresh scent that will be noticeable to everyone.
- Ecological- Daily use toilet cleaner.- Ready to use with a fresh scent.- Cleans all toilets and urinals- Safe on Stainless Steel
- Reduced impact on aquatic life - Reduced use of hazardous substances - Not tested on animals - Phosphate free - Suitable for use in septic tanks - Rapidly biodegradable - Clear user instructions - Reduced packaging waste

See full description
Specifications for Clover Eco 550 Toilet Cleaner RTU 12 x 1 Litre
  • Size
    1L
  • Material
    Toilet Bowl/Urinal
  • Product Type
    Washroom Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome