Deep Action Gel Toilet Cleaner Marine 750ml 320227

Order Code: ZT4177887S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

The Duck Deep Action Gel evenly coats the toilet bowl, offering 360-degree coverage. The unique duck-shaped bottle allows for easier application under the rim, reaching even hidden bacteria and grime. It kills 99.99% of bacteria, sanitises toilets and removes soil, limescale and mineral deposits, leaving behind a fresh scent.
For use in toilets
Kills 99.99% of bacteria
Conforms to EN1276 and EN13697
Removes limescale and mineral deposits
Eliminates odours
Fresh Marine fragrance
750ml capacity

See full description
Specifications for Deep Action Gel Toilet Cleaner Marine 750ml 320227
  • Fragrance
    Marine
  • Product Type
    Gel Toilet Cleaner
  • Form
    Gel
  • Volume
    750ml
  • Applications
    Toilets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome