Enviro W1 Washroom Bactericidal Cleaner 1 Liter

Enviro W1 Washroom Bactericidal Cleaner 1 Liter

Order Code: ZT4809251SCopy

Qty of 4 for
£57.56 Inc VAT (20%)
£14.39 each

This product must be ordered in multiples of 4

Description

A concentrated solution of environmentally friendly cleaning fluid for cleaning sinks, baths, toilets and shower areas. This versatile product, with a slight increase in dosage, will also remove heavy soiling and descaling whilst delivering superb green cleaning with significantly less impact on the environment.

Jangro’s concentrated Enviro cleaning products deliver chemical easily and economically. High concentration, low dosage formulas, which offer you an accurate dosing method, and ensures cost in usage benefits. Just dilute the chemicals straight into the portable easy to handle bottles, and not only can you ensure that cost in usage is maintained, but your cleaning teams will require less storage space. All Enviro products have pleasant fragrances but also as these concentrated products are part of Jangro’s Enviro range they have been formulated with a sensible approach and consideration of environmental issues. The main benefits of choosing a brand that considers the environment includes, a reduction in the amount of packaging used, and a reduction in the volume of emissions incurred transporting ready to use liquids.

A 1 litre bottle of the Enviro W1 Washroom Cleaner is the equivalent of 100 trigger spray bottles of Jangro Washroom Cleaner. The reduced wastage on packaging and chemicals places a significantly smaller burden on our environment.

See full description
Specifications for Enviro W1 Washroom Bactericidal Cleaner 1 Liter
  • Container Type
    Bottle
  • Product Type
    Bactericidal Cleaner
  • Applications
    Baths
    Toilets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome