Room Care R1 Toilet Cleaner Ready to Use 750ml

Order Code: ZT4853040S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 +£6.2910%


Description

Hold your guestroom toilets to the highest possible hygiene standards with this 750ml Diversey Room Care R1 toilet cleaner ready-to-use bottle. This viscous, citric acid-based solution is designed to target and quickly eliminate stains, uric acid and limescale in your toilet bowls. As such, this cleaner will make it easy for you to keep your facilities incredibly clean, hygienic and fresh, ensuring customers have a great first impression when entering your guestrooms. As this chemical is lightly fragranced, it will also leave behind a pleasant smell and add an extra touch of freshness to your facilities. This solution is also suitable for use on your washroom surfaces, giving you a highly versatile and effective cleaner at a budget-friendly price.

See full description
Specifications for Room Care R1 Toilet Cleaner Ready to Use 750ml
  • Product Type
    Toilet Cleaner
  • Volume
    750ml
  • Container Type
    Bottle
  • Applications
    Washroom Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome