Shield 3 Way Toilet Cleaner 12 x 1 Litre

Shield 3 Way Toilet Cleaner 12 x 1 Litre

Order Code: ZT2427984SCopy

£63.99 Inc VAT (20%)


Description

Shield 3 Way Toilet Cleaner efficient yet cost effective acidic based toilet cleaning chemical. For periodic use in toilet bowls and urinals. Special thickened formula with pleasant fragrance clings to surface for more effective cleaning. Safe for use on chrome and stainless steel surfaces. Shield 3 Way Toilet Cleaner features: - Daily toilet cleaner and descaler - Powerful phosphoric acid based cleaner suitable for periodic deep cleaning of toilet bowls and urinals - Thickened formulation uniformly coats and clings to the surface for easier cleaning - Safe on chrome and stainless steel with Odour Neutralising Technology
Product Information - Appearance: Opaque - Odour: Slightly perfumed - Colour: Blue - Made by Diversey

See full description
Specifications for Shield 3 Way Toilet Cleaner 12 x 1 Litre
  • Material
    Toilet Bowl/Urinal/Fittings
  • Product Type
    Washroom Cleaners
  • Applications
    Descaler
  • Colour
    Blues
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome