Toilet Bowl Cleaner 1 Litre

Toilet Bowl Cleaner 1 Litre

Order Code: ZT1326431S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Toilet Bowl Cleaner - highly effective in killing bacteria quickly. Apply deep under the rim of your toilet pan and will leave the room smelling fresh and clean. Highly effective in killing bacteria left in the toilet quickly and leaves your room smelling fresh and clean.

Specifications for Toilet Bowl Cleaner 1 Litre
  • Type
    Cleaning Fluids
  • Fragrance
    Floral
  • MFR Part No.
    PC2020
  • Colour
    Green
  • Material
    Plastic
  • Weight
    1.02kg
  • Volume
    1L
  • Form
    Washroom & Toilet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome