Citrus Verbena Hand Wash 300ml 6 x 300ml

Order Code: ZT2427651S

£42.99 Inc VAT (20%)


Description

Scottish Fine Soaps Citrus Verbena Hand Wash infusedwith fresh citrus fragrance with hints of bergamot, lemon, grapefruit and mandarin leading to a heart of muget, freesia and verbena resting on an intense base of vetiver and dry citrus.
- Perfect everyday indulgence - Rich creamy lather - Fresh Citrus fragrance - Leaves hair fresh, clean and revitalised - Ideal for the hospitality trade or domestic use
Scottish Fine Soaps Citrus Verbena How to Use Pump a small amount onto wet hands. Lather, then rinse to leave your hands clean and refreshed.
Scottish Fine Soaps Citrus Verbena Ingredients Aqua (Water), Sodium Laureth Sulfate, Sodium Chloride, Parfum (Fragrance), Cocoamidopropyl Betaine, Disodium EDTA, Propylene Glycol, PEG-120 Methyl Glucose Trioleate, Magnesium Nitrate, Methylchloroisothiazolinone, Magnesium Chloride, Methylisothiazolinone, Limonene, Citral, Geraniol, CI 19140 (Yellow No.5), CI 14700 (Red No.4), CI 42090 (Blue No.1)

See full description
Specifications for Citrus Verbena Hand Wash 300ml 6 x 300ml
  • Size
    300 mL
  • Product Type
    Scottish Fine Soaps
  • Colour
    Yellow
  • Material
    Pump Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome