Lfs Bilberrie Luxury Hair & Body Wash 2 x 5 Litre

Lfs Bilberrie Luxury Hair & Body Wash 2 x 5 Litre

Order Code: ZT2427533S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£38.394%


Description

London Fine Soaps Bilberrie has a dual-purpose body and hair cleanser washes away dirt and sweat without over drying, leaving the entire body feeling revitalized for peak performance.
- An exciting tropical blend of bilberry, raspberry and dewberry fragrances with a warm vanilla cream base. - This hair and body wash moisturises as it cleanses, leaving you feeling refreshed and relaxed. - London Fine Soaps Bilberrie contains essential conditioning agents to cleanse, freshen and moisturise - Ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas
London Fine Soaps Bilberrie hair and body wash has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness. London Fine AfterSwim Hair & Body Wash was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Bilberrie Luxury Hair & Body Wash 2 x 5 Litre
  • Colour
    Purple
  • Product Type
    London Fine Soaps
  • Material
    Bottle
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome