Lfs Refrescar Hand, Hair & Body Wash 2 x 5 Litre

Order Code: ZT2427716S

£24.99 Inc VAT (20%)
£26.997% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.496%
10 +£21.9912%


Description

London Fine Soaps Refrescar is a hair and body wash with an indulgent lather to leave you feeling pampered. Let the unique combination of exotic kiwi and limes with a hint of invigorating eucalyptus refresh your body, awaken your senses and stimulate your mind. This is a unisex hair and body wash, designed to appeal to both males and females.
- London Fine Soaps Refrescar is a fresh, clean and invigorating unisex hair and body wash. - A concentrated hand, bodywash, and hair shampoo with a refreshing kiwi and limes fragrance. - This shower gel cleans, hydrates and nourishes skin and hair - London Fine Soaps Refrescar is ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas - Useable as a hand-wash, body-wash and hair shampoo, the five litre size is perfect for refilling shower gel and soap dispensers where needed. The London Fine Soaps packaging allows practical transport and handling with a designated easy-carry handle whilst also being safe and identifiable for storage thanks to its secure cap and branding.
London Fine Soaps Refrescar hair and body wash has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness. London Fine Soaps Refrescar was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products.

See full description
Specifications for Lfs Refrescar Hand, Hair & Body Wash 2 x 5 Litre
  • Size
    5L
  • Product Type
    London Fine Soaps
  • Colour
    Green
  • Material
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome