Lfs Sport Hair & Body Wash 2 x 5 Litre

Order Code: ZT2427554S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.095%
10 +£34.1910%


Description

London Fine Soaps Sport with its rich lather, this hair and body wash will leave you feeling clean, fresh and revitalised. Kick-start your day with this invigorating combination of bergamot and green leaf fragrances balanced by a warm musk undertone.
Whether you're the captain of a football team or just a casual sportsman, feel instantly cool, clean and revitalised. The London Fine Soaps Sport aromatic fragrance is all you should be smelling of post-workout.
- Suitable for use as shampoo, bubble bath, shower gel and as an all over body wash - Formulated with extra protein to help rebalance skin's natural hydration level - London Fine Soaps Sport contains essential conditioning agents to cleanse, freshen and moisturise - Ideal for hotel rooms, gyms, changing rooms, health clubs, sports centres and shower areas - London Fine Soaps Sport has mild cleaning ingredients and the balanced pH of this soap will leave you gently refreshed, whilst the moisturising properties will help protect the skin against dryness.
London Fine SoapsSport Hair & Body Wash was specially developed for commercial customers for whom quality and image count. London Fine Soaps Professional is the business to business division of London Fine Soaps that is strategically focused on providing high performance branded washing & bathing products to the Away from Home Market. Our philosophy is always to create products which delight end users and deliver customer perception benefits to the businesses and organisations that use those products. , whilst the moisturising properties will help protect the skin against dryness.

See full description
Specifications for Lfs Sport Hair & Body Wash 2 x 5 Litre
  • Size
    5L
  • Colour
    Green
  • Product Type
    London Fine Soaps
  • Material
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome