Natural Look Bath & Shower Gel 40 mL - 50x40 mL

Order Code: ZT3578875S

£21.99 Inc VAT (20%)


Description

This immaculately presented pack of 50 bath cream bottles makes up part of the Elsyl Natural Look range of sumptuous matching bathroom products. With gold lids and elegant styling, this pack provides excellent value and gives your guests a touch of luxury. These essential toiletries are perfect for hotels, guesthouses, B&Bs and resorts.

Are shower gel and body wash the same thing?

Although the two terms are often used interchangeably, there is in fact a difference between shower gel and body wash. Shower gel, as the name suggests, is gel-like in consistency, working into a lather when applied to the body. A body wash tends to be creamier in texture, more like liquid soap, and is designed to better hydrate the skin than shower gel.

Is shower gel good for skin?

Unless you have a sensitivity to some of the ingredients, shower gel is perfectly good for the skin. However, as your pores open when you're in the shower due to the heat, the chemicals from shower gels can seep into your skin. So you'll obviously want one with as many natural ingredients as possible.

Should you wash your face with shower gel?

Washing your face with shower gel is fine, but for those with dry or particularly sensitive skin, specially formulated facewash with moisturiser or oil removing agents is advised.

Product Features:

Weight 2.55kg
Pack quantity: 50
Essential toiletries
Samples are available on request
Individual 40ml bottles
Elegantly presented
Perfect for hotels, guesthouses and B&Bs

See full description
Specifications for Natural Look Bath & Shower Gel 40 mL - 50x40 mL
  • Pack Quantity
    50
  • Product Type
    Bath & Shower Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome