Orchard Fresh Hand, Hair and Body Wash 5L A153EEV2

Order Code: ZT1551049S

£11.99 Inc VAT (20%)


Description

Ideal for executive washrooms, Evans Orchard Fresh is a soft and luxurious hand, hair and body wash. This gentle liquid produces a creamy lather that is equally as effective at the sink or in the shower, with an added moisturiser to keep skin soft and supple. A gentle grapefruit, mandarin and apple scent adds a luxury feel. This 5 litre bottle can be used to refill wall-mounted or free-standing pump dispensers.
Bulk hand, hair and body wash
Produces a creamy lather for sinks or showers
Moisturiser keeps skin supple
Scented with grapefruit, mandarin and apple fragrance
Ideal for refillable wall-mounted or free-standing dispensers
5 litres

See full description
Specifications for Orchard Fresh Hand, Hair and Body Wash 5L A153EEV2
  • MFR Part No.
    VA00172
  • Weight
    5.07kg
  • Form
    Liquid
  • Volume
    5L
  • Package Type
    Bottle
  • Product Type
    Hand, Hair and Body Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome