Sea Kelp Conditioner 300ml 6 x 300ml

Order Code: ZT2427277S

£41.99 Inc VAT (20%)


Description

Scottish Fine Soaps Sea Kelp Conditioner infused with nutrients and delicately fragranced with a fresh, coastal scent, this Sea Kelp Conditioner will leave your hair feeling nourished, silky-soft and healthy.
Scottish Fine Soaps Sea Kelp Notes on the Collection Scottish Fine Soaps Sea Kelp Conditioner Sea Kelp collection is infused with nutrients and boasts a reviving coastal fragrance to recreate a luxury spa experience at home. Sea Kelp grows wild in Scotland and is naturally rich in minerals and anti-oxidants. This inspires the swirling aqua design of the bold packaging, an innovative twist on a classic Paisley pattern. With a clean, fresh and light fragrance, it's reminiscent of a cool sea breeze.
Scottish Fine Soaps Sea Kelp How to Use After shampooing, smooth a generous amount of conditioner into your hair then rinse thoroughly.
Scottish Fine Soaps Sea Kelp Ingredients Aqua (Water), Cetearyl Alcohol, PEG-3 Lauramine Oxide, Cetrimonium Chloride, Phenoxyethanol, Parfum (Fragrance), Glycerin, Methylisothiazolinone, Laminaria Japonica Extract, Fucus Vesiculosus Extract, Chondrus Crispus Extract, Potassium Sorbate, Sodium Benzoate, Benzyl Salicylate.

See full description
Specifications for Sea Kelp Conditioner 300ml 6 x 300ml
  • Size
    30ml
  • Colour
    White
  • Product Type
    Scottish Fine Soaps
  • Material
    Pump Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome