DUSTY LIGHT Hand Dustpan, Pack Of 2, Aluminium

Order Code: ZT2688768S

£119.99 Inc VAT (20%)


Description

DUSTY LIGHT hand dustpan, pack of 2, aluminium. Supplied = assembled. Material = aluminium. Colour = aluminium silver. Length = 350 mm. Width = 300 mm. Shovel height = 175 mm. Product type = dustpans. Lightweight hand dustpan made of aluminium with plastic carrying handle for indoors and outdoors. Pack of 2.

Specifications for DUSTY LIGHT Hand Dustpan, Pack Of 2, Aluminium
  • Product Type
    Dustpans
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Length
    350mm
  • Width
    300mm
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Shovel Height
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome