DUSTY SPECIAL 50 Long Handle Dustpan, Mobile, Incl. Broom, Aluminium

Order Code: ZT2688770S

£209.99 Inc VAT (20%)


Description

DUSTY SPECIAL 50 long handle dustpan, mobile, incl. broom, aluminium. Supplied = assembled. Width = 410 mm. Height = 900 mm. Depth = 385 mm. Material = aluminium. Weight = 3.7 kg. Product type = sweeping sets. Mobile long handle dustpan with plastic handle, including coarse broom (width 500 mm) for effortless sweeping in indoor and outdoor areas. The long handle dustpan is made of aluminium with plastic wheels. Overall height 900 mm.

See full description
Specifications for DUSTY SPECIAL 50 Long Handle Dustpan, Mobile, Incl. Broom, Aluminium
  • Product Type
    Sweeping Sets
  • Material
    Aluminium
  • Width
    410mm
  • Supplied
    Assembled
  • Height
    900mm
  • Depth
    385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome