easyCloth Umbrella Stand, For Up To 6 Umbrellas, Steel

Order Code: ZT2693062S

£169.99 Inc VAT (20%)


Description

easyCloth umbrella stand, for up to 6 umbrellas, steel. Supplied = flat pack. Material = steel, resin coated. Colour = charcoal, white. Height = 582 mm. Diameter = 35 mm. Number of openings = 3 pcs. Weight = 4.82 kg. Product type = umbrella stands. Unique design lends the stand an attractive and elegant appearance. The drip tray is easy to clean. Epoxy finish ensures high scratch resistance. Quick and easy assembly. Made of steel, with a white and charcoal coloured epoxy finish. Capacity for up to 6 umbrellas, with a white drip tray. Steel base, 35 mm, guarantees flawless stability.

See full description
Specifications for easyCloth Umbrella Stand, For Up To 6 Umbrellas, Steel
  • Colour
    Charcoal, White
  • Product Type
    Umbrella Stands
  • Material
    Steel, Resin Coated
  • Height
    582mm
  • No. of Openings
    3
  • Supplied
    Flat Pack
  • Diameter
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome