Quantity | Price | Discount |
---|---|---|
1 - 4 | £22.99 | 0% |
5 - 9 | £22.07 | 4% |
10 - 19 | £21.15 | 8% |
20 + | £20.23 | 12% |
This JanSan® Industrial Wire Broom Head Stiff 9" is an extremely durable wire bristle brush head for use with a wooden broom handle. It would be suitable for cleaning block paving due to the stiff metal bristles. The socket will clamp securely with a wing nut onto a wooden broom handle. JanSan wire broom head is made of 90 heavy duty wire filled tufts to make light work of the hardest cleaning tasks
Features & Benefits - Socket Attached- The Broom Head attaches to a Long Wooden Broom Pole Handle Diameter of 28.5 mm or 1 1/8" (Bought Separately) by a Zinc Plated Corrosion Resistant Bracket - Versatile - Can be used to scrub large outdoor areas including decking, concrete, tarmac, pavements and other hard surfaces - Ideal for surface prep & cleaning moss, debris & grime from patios, drives, tarmac & paving - Pofessional & domestic use - Designed in the UK, the JanSan range of wire brushes has been tailor made for both professionals and DIYers alike. - Developed using the best materials, each product has clearly defined usage icons and product information to enable users to be confident in the brush they choose. - Steel wire is most appropriate for work on steel and iron, but may also be used on wood, brass, aluminium and copper. - DO NOT use a steel brush where marking or damage needs to be avoided. - The softer the material to be brushed, the more likely that a steel wire brush will cut into it and remove the base in addition to the targeted coating.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy