Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Broom Heads
Soft Bristle Wooden Broom Head - 12in. - 135504
By Cleenol
Order Code:
ZT3601170S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/broom-heads/soft-bristle-wooden-broom-head-12in-135504/p/ZT3601170S
Add to quotation
View all Broom Heads
Description
For exterior use
12in.
Tags:
#BulkDiscount
Specifications
Specifications for Soft Bristle Wooden Broom Head - 12in. - 135504
Product Type
Floorcare
Material
Wooden
Width
12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome